Shop All Exhaust Tools
Anthes
Exhaust Rain Cap, 2-1/4 x 2-7/16 in.
Mfr # 11006
Zoro # G5036981
original price:
$12.54
10% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Exhaust O.D. 2 1/4 in
- Max. Exhaust O.D. 2 7/16 in
- Color Gray
- For Use On Vertical Exhaust Stacks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anthes
- MFR # 11006
- Zoro # G5036981
- UPC # 023292110066
- Country of Origin United States
- Category Exhaust Tools
Dimensions
Minimum Exhaust Outside Diameter | 2 1/4 in |
Maximum Exhaust Outside Diameter | 2 7/16 in |
Details
Item | Exhaust Rain Cap |
Min. Exhaust O.D. | 2 1/4 in |
Max. Exhaust O.D. | 2 7/16 in |
Color | Gray |
For Use On | Vertical Exhaust Stacks |
Finish | Powder Coated |
Material | Steel |
Mounting Style | Bolt |
Description
Exhaust Rain Cap, Finish Powder Coated, Minimum Exhaust Outside Diameter 2 1/4 in, Maximum Exhaust Outside Diameter 2 7/16 in, Steel, Gray, Mounting Style Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE 1S1617 Door Jamb Switch (1S1617)
- CDI ELECTRONICS CDI Electronics 144-1889-52 Mercury/Mariner RPM Limiter - 2/3/4 Cyl (1992-2006) (144-1889-52)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- ILB GOLD Light Duty Alternator, Replacement For Wai Global 23054N (23054N)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11913)
- ANTHES Exhaust Rain Cap, 6 x 6-1/8 In. (11021)
- ANTHES Exhaust Rain Cap, 3 x 3-3/16 In. (11009)
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- ANTHES Exhaust Rain Cap, 4 x 4-3/16 In. (11013)
- ANTHES Exhaust Rain Cap, 6-5/8 x 6-3/4 In. (11025)
- OTC Hose and Pvc Pipe Cutter, 1-3/4" Max (4412)
- Anthes Exhaust Tools