Shop All Temporary Environmental Containment Units and Parts
Anteroom
AnteRoom
Mfr # AR48-0002
Zoro # G0174784
product price: $5,228.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,228.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HCAR4818-MOB
- Length 51 3/4 in
- Width 24 in
- Includes Flex-Hose Adaptor, Floor Levelers, Shut Off Plates
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anteroom
- MFR # AR48-0002
- Zoro # G0174784
- Country of Origin United States
- Category Temporary Environmental Containment Units and Parts
Dimensions
Length | 51 3/4 in |
Width | 24 in |
Height | 85 1/2 in |
Details
Item | AnteRoom |
For Use With | Mfr. No. HCAR4818-MOB |
Includes | Flex-Hose Adaptor, Floor Levelers, Shut Off Plates |
Number of Doors | 1 |
Envelope Material | Aluminum |
Frame Material | Aluminum |
Number of Windows | 3 |
Not Included | Mobility Kit (Wheels) |
Description
AnteRoom, Number of Doors 1, Number of Windows 3, Height 85 1/2 in, Length 51 3/4 in, Width 24 in, Frame Material Aluminum, Envelope Material Aluminum, For Use With Mfr. No. HCAR4818-MOB, Not Included Mobility Kit (Wheels), Includes Flex-Hose Adaptor, Floor Levelers, Shut Off Plates
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Palm Coating (S) PK Gloves (00-001RT (S))
- SIGNMISSION Root Beer Float Yard Sign & Stake outdoor plastic coroplast window, C-2436 Root Beer Float (C-2436 Root Beer Float)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30" x 72", 2PK (H30X72-T2W)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- ZIP-UP Double Sided Poly Sheeting Containment Tape (CT-260)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- TRIMACO Dust Containment Poles (54746)
- Anteroom Emergency Preparedness & Safety Training