Shop All Power Supplies
Antec
Power Supply, 200 to 240V AC, 3.3/5/12/-12/5V DC, 500W, 18/16/38/0.3/2.5A
Mfr # VP500PLUS
Zoro # G805306809
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 240V AC
- Output Voltage 3.3/5/12/-12/5V DC
- Power Rating 500W
- Output Amps 18/16/38/0.3/2.5A
- Height 86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antec
- MFR # VP500PLUS
- Zoro # G805306809
- UPC # 761345116602
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 86 mm |
Width | 150 mm |
Depth | 140 mm |
Details
Item | Power Supply |
Input Voltage | 200 to 240V AC |
Output Voltage | 3.3/5/12/-12/5V DC |
Power Rating | 500W |
Output Amps | 18/16/38/0.3/2.5A |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-55RU 55A Convert Upgrade Select (P2F-55RU)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- Antec Power Supplies