Shop All Mobile Computers & Accessories
Antec
Antec DP502 FLUX 4 mm Mid-Tower Gaming Tempered Glass Case with 7-Expansion Slots
Mfr # DP502 FLUX
Zoro # G504030340
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antec
- MFR # DP502 FLUX
- Zoro # G504030340
- UPC # 761345800501
- Country of Origin China
- Category Mobile Computers & Accessories
Description
ANTEC DP502 FLUX. The DP502 FLUX mid-tower gaming case is well equipped with an industry-leading design of advanced ventilation, taking the Antec Dark league gaming cases to the next generation.
Specifications- Thickness: 4 mm
- Form Factor: Mid Tower
- Materials: Steel + Plastic
- Mainboard Support: ATX, M-ATX, ITX
- Front Access & Controls: Power, LED Control Button, 2 x USB3.0, HD-AUDIO
- Side Panel: 4 mm Tempered Glass Side Panel
- Power Supply Shroud: 2 x 120mm
- Rear: 1 x 120mm
- Max GPU Length: 405mm
- Max CPU Cooler Height: 175mm
- Max PSU Length: 205mm
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Full Motion TV Wall Mount, 16.25w x 19.75d x 17.87h, Black (8043601)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195-sw1 (RAM-VB-195-SW1 RAM MOUNTS)
- ILC Replacement for Aemc 1060 Battery (1060 BATTERY AEMC)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- Antec Mobile Computers & Accessories