Shop All Power Supplies
Antaira
Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 120W, 2.5A, DIN Rail
Mfr # NDR-120-48
Zoro # G206620542
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC/120 to 370V DC
- Output Voltage 48V DC
- Output Amps 2.5A
- Mounting DIN Rail
- Height 125.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # NDR-120-48
- Zoro # G206620542
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 125.2 mm |
Width | 40 mm |
Depth | 113.5 mm |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC/120 to 370V DC |
Output Voltage | 48V DC |
Power Rating | 120W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Hz | 47 to 63 Hz |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- VERO Power Supply, 115/230V AC, 5/12/-15V DC (116-010047L)
- Antaira Power Systems