Shop All Power Supplies
Antaira
Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail
Mfr # NDR-240-24
Zoro # G409985103
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 264V AC/120 to 370V DC
- Output Voltage 24V DC
- Power Rating 240W
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # NDR-240-24
- Zoro # G409985103
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 125.2 mm |
Width | 63 mm |
Depth | 113.5 mm |
Details
Item | Power Supply |
Input Voltage | 90 to 264V AC/120 to 370V DC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Hz | 47 to 63 Hz |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Power Strip Mounting Bracket, Adjustable (5300M-BKT)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- Antaira Power Supplies