Shop All Power Supplies
Antaira
Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 240W, 10A, DIN Rail
Mfr # SDR-240-24
Zoro # G709985063
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC/124 to 370V DC
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
- Height 125.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Antaira
- MFR # SDR-240-24
- Zoro # G709985063
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 125.2 mm |
Width | 63 mm |
Depth | 113.5 mm |
Details
Item | Power Supply |
Input Voltage | 88 to 264V AC/124 to 370V DC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Hz | 47 to 63 Hz |
Description
240 Watt Series / 24 VDC / 10.0 Amps Industrial Slim High-Efficiency Single Output DIN Rail Power Supply
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- TRIPP LITE Power Cord, HD, 5-15P to C15, 15A, 14AWG, 4ft (P019-004)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 50 ft. BK (E3657)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles, 3 Poles (BRY4100P9W)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- Antaira Power Systems