Shop All Power Supplies
Antaira
Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail
Mfr # SDR-120-24
Zoro # G109985144
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 88 to 264V AC/124 to 370V DC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # SDR-120-24
- Zoro # G109985144
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 125.2 mm |
Width | 40 mm |
Depth | 113.5 mm |
Details
Item | Power Supply |
Input Voltage | 88 to 264V AC/124 to 370V DC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 5A |
Mounting | DIN Rail |
Hz | 47 to 63 Hz |
Description
120 Watt Series / 24 VDC / 5.0 Amps Industrial Slim High-Efficiency Single Output DIN Rail Power Supply
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 100W, 4A, DIN Rail (MDR-100-24)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- Antaira Power Systems