Shop All Power Supplies
Antaira
Power Supply, 85 to 264V AC/120 to 370V DC, 48V DC, 100W, 2A, DIN Rail
Mfr # MDR-100-48
Zoro # G106620543
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC/120 to 370V DC
- Output Voltage 48V DC
- Output Amps 2A
- Mounting DIN Rail
- Height 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # MDR-100-48
- Zoro # G106620543
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 100 mm |
Width | 90 mm |
Depth | 55 mm |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC/120 to 370V DC |
Output Voltage | 48V DC |
Power Rating | 100W |
Output Amps | 2A |
Mounting | DIN Rail |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- Antaira Power Supplies