Shop All Power Supplies
Antaira
Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # MDR-60-24
Zoro # G109985137
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC/120 to 370V DC
- Output Voltage 24V DC
- Power Rating 60W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # MDR-60-24
- Zoro # G109985137
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 90 mm |
Width | 40 mm |
Depth | 100 mm |
Details
Item | Power Supply |
Input Voltage | 85 to 264V AC/120 to 370V DC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Hz | 47 to 63 Hz |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, Includes Divider (HBLPPO15AAL)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- Antaira Power Supplies