Shop All Power Supplies
Antaira
Power Supply, 100 to 240V AC/88 to 375V DC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # ML60.242
Zoro # G309985104
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC/88 to 375V DC
- Output Voltage 24V DC
- Power Rating 60W
- Output Amps 2.5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Antaira
- MFR # ML60.242
- Zoro # G309985104
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 75 mm |
Width | 45 mm |
Depth | 91 mm |
Details
Item | Power Supply |
Input Voltage | 100 to 240V AC/88 to 375V DC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Hz | 50/60 Hz |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- Antaira Power Supplies