Shop All Voltage Converters
Antaira
DC to DC Converter, 9-36V DC to 53V DC, 480VA, 0 Hz, Metal
Mfr # DTD-480-0953-T
Zoro # G209985136
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 9-36V DC to 53V DC
- Enclosure Material Metal
- Mounting DIN Rail/Wall
- Hz 0 Hz
- Height 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Antaira
- MFR # DTD-480-0953-T
- Zoro # G209985136
- Country of Origin United States
- Category Voltage Converters
Dimensions
Height | 95 mm |
Width | 30 mm |
Depth | 75 mm |
Details
Item | DC to DC Converter |
Converts | 9-36V DC to 53V DC |
VA Rating | 480VA |
Enclosure Material | Metal |
Mounting | DIN Rail/Wall |
Hz | 0 Hz |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PM)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz, Aluminum (CON10A2412)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- Antaira Converters