Shop All Chemical Neutralizers
Ansul
Solvent Absorbent, 6 lb., PK6
Mfr # SCK-S-R 77265
Zoro # G4086293
original price:
$416.69
12% off
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Primary Neutralizing Application Fuels, Solvents
- Neutralizes Chemical Type Not a Neutralizer
- Absorbent Form Granular
- Container Size 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # SCK-S-R 77265
- Zoro # G4086293
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 6 lb |
Details
Item | Solvent Adsorbent Refill |
Container Type | Bag |
Primary Neutralizing Application | Fuels, Solvents |
Neutralizes Chemical Type | Not a Neutralizer |
Absorbent Form | Granular |
Features | Elevates Flash Point of Flammable Organic Spills, Minimizes Waste for Disposal, Reduces Vapors Released During Clean-Up |
Weight | 6 lb |
Purchase Quantity | Pallet; Bag |
Sold as Pallet/Each | Pallet |
Pallet Quantity | 6 |
Series | SPILL-X-S |
Specific Liquid Compatibility | Fuel, Hydrocarbon, Reagent |
Container Type and Capacity | 6 lb Bag |
Product Type | Spill Control Agents Refill Kit |
Color | Green |
Fluids Absorbed | Formaldehyde |
Specialized Applications | Spill-X Spill Treatment Kits Have Been Developed to Economically Treat Small Spills of Many Mineral |
Land Fill Disposable | Yes |
Description
Spill Control Agents Refill Kit, Fluids Absorbed Formaldehyde, Specific Liquid Compatibility Fuel, Hydrocarbon, Reagent, Container Type Bag, Container Type and Capacity 6 lb Bag, Weight 6 lb, Specialized Applications Spill-X Spill Treatment Kits Have Been Developed to Economically Treat Small Spills of Many Mineral, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- GVS-RPB RPB Safety Silencer Disk (4000-16)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- ULTIMATE ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2001-025)
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- ZORO SELECT Acid Neutralizer, 5 gal., Pail, Granular (ACIDPAIL)
- Ansul Spill Control Supplies