Shop All Chemical Neutralizers
Ansul
Solvent Absorbent, 16 lb.
Mfr # SPILL-X-S 76258
Zoro # G4049333
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralizes Chemical Type Not a Neutralizer
- Container Type Pail
- Absorbent Form Granular
- Container Size 16 lb
- Primary Neutralizing Application Fuels, Solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansul
- MFR # SPILL-X-S 76258
- Zoro # G4049333
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 lb |
Size | 16 lb. |
Details
Neutralizes Chemical Type | Not a Neutralizer |
Container Type | Pail |
Absorbent Form | Granular |
Item | Solvent Adsorbent |
Primary Neutralizing Application | Fuels, Solvents |
Features | Elevates Flash Point of Flammable Organic Spills, Minimizes Waste for Disposal., Reduces Vapors Released During Clean-Up |
Series | SPILL-X-S |
Specific Liquid Compatibility | Fuel, Hydrocarbon, Reagent |
Volume Absorbed per Pkg. | 3 gal |
Volume Absorbed Range | 0 to 9 gal |
Weight | 16 lb |
Sold as Pallet/Each | Each |
Container Type and Capacity | 16 lb Pail |
Product Type | Granular Sorbent |
Description
Granular Sorbent, Specific Liquid Compatibility Fuel, Hydrocarbon, Reagent, Container Type Pail, Container Type and Capacity 16 lb Pail, Weight 16 lb, Volume Absorbed per Pkg. 3 gal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- CEMENTEX Glove Inflator (CPGI)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- SPILFYTER Wastewater Classifier Kit (581020)
- SPILL-X Acid-Neutralizing Kit, 6PK (GEN528)
- PIG Battery Acid Neutralizer, 18 fl oz, PK12 (CLN1003)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- Ansul Chemical Neutralizers