Shop All Chemical Neutralizers
Ansul
Solidifying Caustic Neutralizer, 42 lb.
Mfr # SPILL-X-C 76396
Zoro # G3971545
Free Shipping & Returns
Not eligible for select promotions
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Bases
- Absorbent Form Granular
- Container Size 42 lb
- Size 42 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # SPILL-X-C 76396
- Zoro # G3971545
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 42 lb |
Size | 42 lb. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Solidifying Base Neutralizer |
Container Type | Pail |
Primary Neutralizing Application | Bases |
Absorbent Form | Granular |
Easy Clean Up | Yes |
Sold as Pallet/Each | Each |
Series | SPILL-X-C |
Features | Free-Flowing Agent can be Applied Directly from Pail, Shaker, Drum, or with SPILL GUN Applicator, Single-Step Agent Application. |
Weight | 42 lb |
Color | Tan |
Specific Liquid Compatibility | Ammonium Hydroxide, Aniline, Diethylamino, Hydrazine, Potassium Hydroxide, Sodium Hydroxide |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 3 gal |
Composition Detail | Citric and Fumaric Acid |
Container Type and Capacity | 42 lb Pail |
Product Type | Base Neutralizing Granular Sorbent |
Neutralizes Chemical Type | Bases |
Description
Base Neutralizing Granular Sorbent, Specific Liquid Compatibility Ammonium Hydroxide, Aniline, Diethylamino, Hydrazine, Potassium Hydroxide, Sodium Hydroxide, Container Type Pail, Composition Detail Citric and Fumaric Acid, Container Type and Capacity 42 lb Pail, Weight 42 lb, Volume Absorbed per Pkg. 3 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- DORCY Signal Wand, 1 LED, 2D (41-1482)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- MERCON Mercury Vapor Spray, 8 oz. (20-MSPRAY-250)
- Ansul Spill Control Supplies