Shop All Chemical Neutralizers
Ansul
Solidifying Caustic Neutralizer, 168 lb.
Mfr # 76397
Zoro # G4164483
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Bases
- Neutralizes Chemical Type Bases
- Absorbent Form Granular
- Container Size 168 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # 76397
- Zoro # G4164483
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 168 lb |
Size | 168 lb. |
Details
Item | Solidifying Base Neutralizer |
Container Type | Drum |
Primary Neutralizing Application | Bases |
Neutralizes Chemical Type | Bases |
Absorbent Form | Granular |
Sold as Pallet/Each | Each |
Features | Free-Flowing Agent can be Applied Directly from Pail, Shaker, Drum, or with SPILL GUN Applicator, Single-Step Agent Application. |
Specific Liquid Compatibility | Ammonium Hydroxide, Aniline, Diethylamino, Hydrazine, Potassium Hydroxide, Sodium Hydroxide |
Series | SPILL-X-C |
Easy Clean Up | Yes |
Composition Detail | Citric and Fumaric Acid |
Color | Tan |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 3 gal |
Weight | 168 lb |
Container Type and Capacity | 168 lb Drum |
Product Type | Base Neutralizing Granular Sorbent |
Description
Base Neutralizing Granular Sorbent, Specific Liquid Compatibility Ammonium Hydroxide, Aniline, Diethylamino, Hydrazine, Potassium Hydroxide, Sodium Hydroxide, Container Type Drum, Composition Detail Citric and Fumaric Acid, Container Type and Capacity 168 lb Drum, Weight 168 lb, Volume Absorbed per Pkg. 3 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Vertical Ball Valve Assembly (S30-060)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC-BDP/UBK)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- SPILL-X Caustic-Neutralizing Kit, 6PK (GEN529)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- NU-CALGON Acid Neutralizer, Aerosol, 4 oz (4301-06)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- Ansul Chemical Neutralizers