Shop All Chemical Neutralizers
Ansul
Solidifying Acid Neutralizer, 50 lb.
Mfr # SPILL-X-A 76255
Zoro # G4052623
original price:
$426.39
22% off
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Pail
- Absorbent Form Granular
- Container Size 50 lb
- Primary Neutralizing Application Acids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # SPILL-X-A 76255
- Zoro # G4052623
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 50 lb |
Size | 50 lb. |
Details
Promotion Restriction | Not eligible for promotion |
Container Type | Pail |
Absorbent Form | Granular |
Primary Neutralizing Application | Acids |
Item | Solidifying Acid Neutralizer Kit |
Weight | 50 lb |
Sold as Pallet/Each | Each |
Series | SPILL-X-A |
Composition Detail | Magnesium Oxide |
Features | Free-Flowing Agent can be Applied Directly From Pail, Shaker, Drum, or with SPILL-GUN Applicator, Single-Step Agent Application. |
Specific Liquid Compatibility | 70% Hydrofluoric, Acetic, Chlorosulfonic, Formic, Hydrochloric, Nitric, Oleum, Perchloric, Phosphoric, Sulfuric |
Volume Absorbed per Pkg. | 5 gal |
Volume Absorbed Range | 0 to 9 gal |
Easy Clean Up | Yes |
Container Type and Capacity | 50 lb Pail |
Product Type | Acid Neutralizing Granular Sorbent |
Neutralizes Chemical Type | Acids |
Description
Acid Neutralizing Granular Sorbent, Specific Liquid Compatibility 70 Percent Hydrofluoric, Acetic, Chlorosulfonic, Formic, Hydrochloric, Nitric, Oleum, Perchloric, Phosphoric, Sulfuric, Container Type Pail, Composition Detail Magnesium Oxide, Container Type and Capacity 50 lb Pail, Weight 50 lb, Volume Absorbed per Pkg. 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- BULLARD Nylon Belt (4612)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, XL (S61317.XL)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- SPILFYTER Wastewater Classifier Strips, PK50 (580050)
- ZORO SELECT Base Neutralizer, 1 gal., Pail, Granular (BASE1)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- BIOREM-2000 Oil-Water Separator Treatment, Pail, 5 gal (8888-005)
- Ansul Spill Control Supplies