Shop All Chemical Neutralizers
Ansul
Solidifying Acid Neutralizer, 200 lb.
Mfr # 76256
Zoro # G4149092
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,002.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Primary Neutralizing Application Acids
- Neutralizes Chemical Type Acids
- Absorbent Form Granular
- Container Size 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # 76256
- Zoro # G4149092
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 200 lb |
Size | 200 lb. |
Details
Item | Solidifying Acid Neutralizer |
Container Type | Drum |
Primary Neutralizing Application | Acids |
Neutralizes Chemical Type | Acids |
Absorbent Form | Granular |
Easy Clean Up | Yes |
Specific Liquid Compatibility | 70% Hydrofluoric, Acetic, Chlorosulfonic, Formic, Hydrochloric, Niitric, Oleum, Perchloric, Phosphoric, Sulfuric |
Volume Absorbed Range | 0 to 9 gal |
Composition Detail | Magnesium Oxide |
Volume Absorbed per Pkg. | 5 gal |
Series | SPILL-X-A |
Weight | 200 lb |
Features | Free-Flowing Agent can be Applied Directly From Pail, Shaker, Drum, or with SPILL-GUN Applicator, Single-Step Agent Application. |
Sold as Pallet/Each | Each |
Container Type and Capacity | 200 lb Drum |
Product Type | Acid Neutralizing Granular Sorbent |
Description
Acid Neutralizing Granular Sorbent, Specific Liquid Compatibility 70 Percent Hydrofluoric, Acetic, Chlorosulfonic, Formic, Hydrochloric, Niitric, Oleum, Perchloric, Phosphoric, Sulfuric, Container Type Drum, Composition Detail Magnesium Oxide, Container Type and Capacity 200 lb Drum, Weight 200 lb, Volume Absorbed per Pkg. 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G40 Latex Coated Gloves (97273), Black & Grey, XL (10), 1 Pair (97273)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 120VAC (DL1BDG4)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Cardstock, PK25 (DTUF-G41)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- MERCURY EATER Mercury Spill Kit, 128 oz. (3900-001)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- AMMONIA EATER Neutralizing Spill Kit, 15 gal., Liquid (4400-015)
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- Ansul Chemical Neutralizers