Ansul

Neutralizer Spill-X-S-Kit


product price: $848.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Box
  • Primary Neutralizing Application Fuels, Solvents
  • Neutralizes Chemical Type Fuels, Solvents
  • Absorbent Form Granular
  • Container Size 6 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 6 lb
Size of Neutralizer Included 16 oz

Description

Spill Kit, Neutralizes Chemical Type Fuels, Solvents, Container Type Box, 18/25 gal Container Capacity, 6 lb Container Size, Filled, PPE Included Pair of Nitrile Gloves, Pair of Splash Goggles, Additional Components Included (2) Cleanup Pans, (6) Chemical Waste Bags, (6) Shakers, Mixer/Scraper, Plastic Case, Treatment Guide, Wall-Mount Screws and Anchors, SPILL-X-S, Includes Mounting Fasteners Yes

Restrictions

  • This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.