Shop All Chemical Neutralizers
Ansul
Formaldehyde Soldiifier, PK6
Mfr # SCK-FR-R/78435
Zoro # G4227535
original price:
$280.97
24% off
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Primary Neutralizing Application Aldehydes
- Neutralizes Chemical Type Formaldehyde
- Absorbent Form Granular
- Container Size 11.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # SCK-FR-R/78435
- Zoro # G4227535
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 11.1 lb |
Details
Item | Formaldehyde Solidifier Refill |
Container Type | Bottle |
Primary Neutralizing Application | Aldehydes |
Neutralizes Chemical Type | Formaldehyde |
Absorbent Form | Granular |
Sold as Pallet/Each | Pallet |
Weight | 11.1 lb |
Features | Free-Flowing Agent Can Be Applied Directly from Pail or Shaker, Reduces Vapors Released During Clean-Up |
Easy Clean Up | Yes |
Purchase Quantity | Pallet; Bottle |
Specific Liquid Compatibility | Formaldehyde |
Composition Detail | Urea Based Formulation |
Color | Green |
Series | SPILL-X-FP |
Pallet Quantity | 6 |
Container Type and Capacity | 11.1 lb Bottle |
Product Type | Formaldehyde Neutralizing |
Composition | Urea Based Formulation |
Fluids Absorbed | Formaldehyde |
Specialized Applications | Spill-X Spill Treatment Kits Have Been Developed to Economically Treat Small Spills of Many Mineral |
Description
Formaldehyde Neutralizing, Fluids Absorbed Formaldehyde, Specific Liquid Compatibility Formaldehyde, Container Type Bottle, Composition Detail Urea Based Formulation, Container Type and Capacity 11.1 lb Bottle, Weight 11.1 lb, Specialized Applications Spill-X Spill Treatment Kits Have Been Developed to Economically Treat Small Spills of Many Mineral, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Fork Truck Parking And Charging Station Sign, Portrait (OS-NS-A-710-V-12880)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution This Door Must Be Kept Closed (ESC402RC)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- MOBILE COOLING Mobile Cooling Neck Gaiter, White, Unisex, One Size (MCUA03040021)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- CLIFT INDUSTRIES Base Eater, 5-Gallons, (4900-005)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- SPILL BUSTER Neutralizing Spill Kit, 5 gal., Lab Acids (2004-005)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- Ansul Chemical Neutralizers