Shop All Chemical Neutralizers
Ansul
Formaldehyde Soldiifier, 37 lb.
Mfr # 78443
Zoro # G4014324
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 37 lb
- Primary Neutralizing Application Aldehydes
- Container Type Pail
- Absorbent Form Granular
- Size 37 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansul
- MFR # 78443
- Zoro # G4014324
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 37 lb |
Size | 37 lb. |
Details
Primary Neutralizing Application | Aldehydes |
Container Type | Pail |
Absorbent Form | Granular |
Item | Formaldehyde Solidifier |
Specific Liquid Compatibility | Formaldehyde |
Weight | 37 lb |
Features | Free-Flowing Agent Can Be Applied Directly from Pail or Shaker, Reduces Vapors Released During Clean-Up |
Series | SPILL-X-FP |
Color | Green |
Easy Clean Up | Yes |
Sold as Pallet/Each | Each |
Composition Detail | Urea Based Formulation |
Container Type and Capacity | 37 lb Pail |
Product Type | Formaldehyde Neutralizing |
Fluids Absorbed | Formaldehyde |
Land Fill Disposable | Yes |
Specialized Applications | Formaldehyde Polymerizer Has Been Developed to Treat Spills of Formaldehyde Solutions |
Composition | Urea Based Formulation |
Neutralizes Chemical Type | Formaldehyde |
Description
Formaldehyde Neutralizing, Fluids Absorbed Formaldehyde, Specific Liquid Compatibility Formaldehyde, Container Type Pail, Composition Detail Urea Based Formulation, Container Type and Capacity 37 lb Pail, Weight 37 lb, Specialized Applications Formaldehyde Polymerizer Has Been Developed to Treat Spills of Formaldehyde Solutions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- MCR SAFETY Safety Glasses, Clear Duramass® Scratch-Resistant (BK119)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Fluorescent Green (7705PFTS)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- SPILFYTER Chemical Neutralizer, Bases, 5 gal (430020)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- SPILL BUSTER Acid Neutralizer, 2 gal., Hydrofluoric (2902-002)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- Ansul Spill Control Supplies