Shop All Chemical Neutralizers
Ansul
Chemical Neutralizer, Caustic, 12 lb., PK6
Mfr # SCK-C-R 77261
Zoro # G4044722
original price:
$259.04
14% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Shaker Bottle
- Primary Neutralizing Application Bases
- Neutralizes Chemical Type Bases
- Absorbent Form Granular
- Container Size 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # SCK-C-R 77261
- Zoro # G4044722
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 12 lb |
Details
Item | Base Neutralizer |
Container Type | Shaker Bottle |
Primary Neutralizing Application | Bases |
Neutralizes Chemical Type | Bases |
Absorbent Form | Granular |
Product Form | Granular |
Product Type | Granular Neutralizer |
Neutralizing | Yes |
Weight | 12 lb |
Description
Base Neutralizer, Product Type Granular Neutralizer, Neutralizes Chemical Type Bases, Product Form Granular, Container Type Shaker Bottle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927 SMALL)
- 3M SPEEDGLAS Welding PAPR System, Belt-Mounted (37-1101-30iSW)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- ANSUL Neutralizer Spill-X-A-Kit, 15 Lbs (78776)
- ANSUL Solvent Absorbent, 16 lb. (SPILL-X-S 76258)
- PIG PIG Hydrofluoric Acid-Neutralizing Loose Absorbent, 6PK (PLP806)
- SPILFYTER Mercury Spill Kit (520260)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- HF ACID EATER Chemical Neutralizer, Acids, 2.5 gal., PK2 (2900-025)
- SPILL BUSTER Base Neutralizer, 1.5lb., Caustics, PK6 (4903-032)
- Ansul Chemical Neutralizers