Shop All Fire Extinguishers
Ansul
20Lb Fire Extinguisher
Mfr # CD20A-1
Zoro # G004304569
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansul
- MFR # CD20A-1
- Zoro # G004304569
- Country of Origin Unknown
- Category Fire Extinguishers
Description
22
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA30)
- MUCK BOOT CO Excursion Pro Low, Bark / Otter, PR (FRLC-900-BRN-080)
- GLOBAL EQUIPMENT Puncture Resistant Insoles, Flexible, 0163US, Size 10 - 11, 1 Pair (0163US 10-11)
- ZURN JP1996-24-WG - 24" Wall Guard Only Less Hardware (JP1996-24-WG)
- BADGER Fire Extinguisher, 2B:C, Halotron, 2.5 lb (2.5HB-2)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- Ansul Fire Protection