Shop All Disposable Suits & Coveralls
Ansell
YE ENCAP SOCK PT EXT 813-GA2.S - 686500
Mfr # Y65A813M
Zoro # G710877555
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Outer Boot Flaps Yes
- Suit Type Fully Encapsulated Suit
- Closure Features Gas Tight Zipper
- Series AlphaTec 6500
- Chest Size - Minimum 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A813M
- Zoro # G710877555
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Minimum | 33 in |
Height - Maximum | 67 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 36 in |
Named Size | S |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Large SCBA Hump, Comfort Pad, Integral Sock, Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier:, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-04)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- Ansell Disposable Clothing