Shop All Disposable Suits & Coveralls
Ansell
YE ENCAP SOCK PT EXT 813-GA2.M - 686500
Mfr # Y65A813M
Zoro # G910877560
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AlphaTec 6500
- Height - Minimum 67 in
- Suit Style Protective
- Includes Socks Yes
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A813M
- Zoro # G910877560
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 67 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Minimum | 36 in |
Chest Size - Maximum | 39 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Large SCBA Hump, Comfort Pad, Integral Sock, Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier:, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWH7X002500)
- Ansell Workwear and Protective Clothing