Shop All Disposable Suits & Coveralls
Ansell
YE ENCAP SOCK PT EXT 813-GA2.L - 686500
Mfr # Y65A813M
Zoro # G810877554
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Closure Type Zipper
- Material Non-Woven Laminate
- Series AlphaTec 6500
- Standards CE 0598, EN 14126, EN 943-1, EN 943-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A813M
- Zoro # G810877554
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Chest Size - Maximum | 46 in |
Height - Maximum | 74 in |
Height - Minimum | 72 in |
Chest Size - Minimum | 43 in |
Named Size | XL |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 46 in, Chest Size - Minimum 43 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Large SCBA Hump, Comfort Pad, Integral Sock, Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier:, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 110)
- 5.11 Bag/Tote, Strap, Black (56957)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- Ansell Disposable Suits & Coveralls