Shop All Disposable Suits & Coveralls
Ansell
YE ENCAP SOCK PT EXT 813-GA2.3XL-686500
Mfr # Y65A813M
Zoro # G610877549
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes GA2 Glove Set, SCBA Hump
- Closure Type Zipper
- Internal Glove Type Attached Inner Glove
- Series AlphaTec 6500
- External Glove Material Butyl Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A813M
- Zoro # G610877549
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 52 in |
Named Size | 3XL |
Chest Size - Minimum | 49 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Large SCBA Hump, Comfort Pad, Integral Sock, Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier:, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- ACCUFORM Poster, Workplace Fire Prevention, 18 x 24 (SP125166L)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-04)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-07)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TOR2X000200)
- Ansell Disposable Clothing