Shop All Disposable Suits & Coveralls
Ansell
YE ENCAP SOCK PT EXT 813-GA2.2XL-686500
Mfr # Y65A813M
Zoro # G210877550
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gloves Yes
- Cuff Style Attached Glove
- Closure Features Gas Tight Zipper
- Includes Socks Yes
- Suit Type Fully Encapsulated Suit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # Y65A813M
- Zoro # G210877550
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Chest Size - Minimum | 46 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 49 in |
Description
Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 49 in, Chest Size - Minimum 46 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Large SCBA Hump, Comfort Pad, Integral Sock, Passthrough and CEJN Connector, Lightweight Twin-Layer Barrier:, Foot Type Attached Sock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK (6015M)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-06)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-07)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- Ansell Workwear and Protective Clothing