Ansell

XL, Red, Adjustable Buckle (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Coveralls & Overalls

Key Features

  • Size XL
  • Color Red
  • Material Polyester
  • Fabric Weight 6.5 oz
  • Inseam 31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 29 in
Fits Waist Size 27 in
Named Size XL

Description

Bib Overalls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Type Adjustable Strap, Color Red, Features Parachute Style Buckles, Height - Maximum 71 in, Height - Minimum 69 in, Inseam 31 in, Material Polyester, Material Weight 237 g/sq m, Named Size XL, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.