Shop All Disposable Gloves
Ansell
Xceed, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # MFXXC310XL-CASE
Zoro # G5983684
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXXC310XL-CASE
- Zoro # G5983684
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Glove Xceed Xc-310 Nitrile Sz XL |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder-Free | Powder-Free |
Series | Xceed |
Finger Thickness | 4.3 mil |
Description
Glove Xceed Xc-310 Nitrile Sz XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- 5.11 Holster Pouch, Black (59002)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, L, 100 PK, Green (92-500 L)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Latex, L, Blue (MFXSG375L-CASE)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK (5015L)
- Ansell Disposable Gloves