Shop All Disposable Gloves
Ansell
Xceed, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # MFXXC310L-CASE
Zoro # G5979694
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXXC310L-CASE
- Zoro # G5979694
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Glove Xceed Xc-310 Nitrile Sz L |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder-Free | Powder-Free |
Series | Xceed |
Finger Thickness | 4.3 mil |
Description
Glove Xceed Xc-310 Nitrile Sz L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86428)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- TINGLEY Overboot, Men, M, Button Tab, Black, Rubber, PR (1400)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (FFS-700-XL)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (XC-310)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, Blue (MECD02-03-010-100)
- Ansell Disposable Gloves