Shop All Anti-Vibration Gloves
Ansell
Vibraguard Right Hand Size 9, 0, PK6
Mfr # 07-112
Zoro # G1229999
product price: $214.99
/pk 6, $35.83/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI; EN 388 3221B; CE Rated
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Blue
- Closure Type Wrist Strap
- Application Road Drills and Jackhammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 07-112
- Zoro # G1229999
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 9 |
Glove Length | 235 to 261mm |
Details
Item | Vibraguard Right Hand Size 9,0,Pk6 |
Standards | ANSI; EN 388 3221B; CE Rated |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Closure Type | Wrist Strap |
Application | Road Drills and Jackhammers |
Lining | Sewn Cotton |
Hand | Right |
Features | Antistatic; Latex Free; Silicone Free |
Cuff | Velcro® |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Cut & Sewn |
Glove Liner Material | Gelfom™, Interlock cotton |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (176)
- ANSELL Impact Gloves, 3XL, Green (266-13)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Impact Resistant Touchscreen Gloves, L, PR (085)
- ANSELL Impact Resistant Gloves, Green, M, PR (261)
- TOOL TIME Blackmaxx Blade Anti-Vibration Antislash Glove - Extra Large (TO78841)
- Ansell Gloves & Hand Protection