Shop All Anti-Vibration Gloves
Ansell
Vibraguard 07111, 0, PK6
Mfr # 07-111
Zoro # G0621559
product price: $231.99
/pk 6, $38.67/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Palm Material Nitrile
- Palm Construction Knit, Nitrile
- Standards EN388/ANSI/ASTM
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 07-111
- Zoro # G0621559
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 8 |
Glove Length | 7-7.75 in |
Details
Item | Vibraguard 07111 Size 8,0,Pk6 |
Palm Material | Nitrile |
Palm Construction | Knit, Nitrile |
Standards | EN388/ANSI/ASTM |
Insulated | No |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
ANSI/ISEA Cut Level | A1 |
Lining | Cotton Canvas |
Glove Back Material | Cotton Canvas |
Hand | Left and Right |
Features | Antistatic; Latex Free; Silicone Free |
Cuff | Velcro® |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Liner Material | Interlock cotton, Gelfomâ„¢ |
Glove Construction | Cut & Sewn |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ASTM, Insulated No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2209)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- ANSELL Impact Resistant Touchscreen Gloves, PR (176)
- ANSELL Impact Gloves, Knit, Cut5, S, PR (BHIP-062-08)
- ANSELL Impact Gloves, L, Green (266-10)
- ANSELL Impact Resistant Gloves, Green, M, PR (261)
- ANSELL Impact Resistant Gloves, Green, XL, PR (261)
- ANSELL Cut Resist Gloves, Hi-Vis Orange, PR (97-120)
- RINGERS GLOVES Medium Green Hook-and-Loop Cuff Impact Gloves, Leather (146-09)
- Ansell Anti-Vibration Gloves