Shop All Cut-Resistant Gloves
Ansell
VF, CutRes Glove, PalmNitrile, 12,799LD1, PR
Mfr # 11571VP
Zoro # G708584212
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11571VP
- Zoro # G708584212
- UPC # 20076490638485
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.58 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
VF,CutRes Glove,PalmNitrile,12,799LD1,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty Chemical Waterproof and UV Res Labels, 0.5x1.75, Wht, PK1500 (60518)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- ANSELL Full-Dip Gloves, Gray, Knit, M, PR (068-09)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- ANSELL VF, Gen Purpose Glove, Nvy, 6, 20KJ38, PR (11-818VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-500)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-727)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- Ansell Cut-Resistant Gloves