Shop All Cut-Resistant Gloves
Ansell
VF, Cut Resist Glove, A4, 12, 61DD63, PR
Mfr # 11-754VP
Zoro # G504988702
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-754VP
- Zoro # G504988702
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 11.22 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X41D, Glove Insulation Weight Not Applicable, Standards ANSI ABR 4!ANSI Cut A4!Ecovadis label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V40 Hellraiser Safety Glasses, Scratch-Resistant, Polycarbonate, Black Full-Frame, Smoke Lens (25714)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 95M, 95M (G6503)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- ANSELL VF, Cut Resist Glove, A4, 8, 61DD59, PR (11-754VP)
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- ANSELL VF, Cut Resist Glove, A4, 9, 61DD60, PR (11-754VP)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- ANSELL VF, Gen Purpose Glove, 6, 4WX13, PR (11-800VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-423)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- Ansell Gloves & Hand Protection