Shop All Cut-Resistant Gloves
Ansell
VF, Cut Res glves, BL/Gr, 9, 61DD53, PR
Mfr # 11-561VP
Zoro # G804988693
product price: $9.39
/pr
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-561VP
- Zoro # G804988693
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.74 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable, Standards EN 388:2016!ANSI Cut A3!ANSI ABR 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Magenta, 1 PR, NIOSH (D3096)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- ANSELL VF, Cut Res glves, BL/Gr, 5, 61DD49, PR (11-561VP)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-751)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (97-008)
- HONEYWELL NORTH Honeywell Perfect Fit® 100% Kevlar® fiber, Lightweight, Mens' Size, 1 Pair (KV13A)
- Ansell Gloves & Hand Protection