Shop All Cut-Resistant Gloves
Ansell
VF, Cut Res glves, A5, 7, 61DD65, PR
Mfr # 11-755VP
Zoro # G804988679
product price: $12.29
/pr
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-755VP
- Zoro # G804988679
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.25 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X41D, Glove Insulation Weight Not Applicable, Standards ANSI ABR 4!ANSI Cut A5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- NAUTILUS SAFETY FOOTWEAR Size 9 WESTSIDE ST, WOMENS PR (N1435-9W)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- ZORO SELECT Case of Face Masks, Blue, 50-Count, 40PK (3PLY)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 10, 1 Pair - Pkg Qty 12 (288187)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (70-761)
- ANSELL VF, Cut Resist Glove, A4, 8, 61DD59, PR (11-754VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 10,799LG3, PR (R-840VP)
- Ansell Cut-Resistant Gloves