Shop All Chemical Resistant Gloves
Ansell
VersaTouch Chemical Resistant Gloves, Nitrile, Size 8
Mfr # 184701
Zoro # G508597627
product price: $4.69
/pr
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Unsupported
- Glove Thickness 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 184701
- Zoro # G508597627
- UPC # 10076490043039
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | M |
Details
Color | Green |
Glove Materials | Unsupported |
Glove Thickness | 11 |
Description
Excellent chemical protection with a new level of grip, fit and comfort. Ideal applications include chemical plants, oil refining, petrochemicals and exposure to solvents or hazardous liquids. Raised-diamond pattern for superior grip on wet or slippery materials. Form-fitting fingers and a tapered wrist for a more comfortable, ergonomic fit. High performance nitrile compound provides an outstanding combination of chemical resistance and strength. Offers superior snag, puncture, abrasion and cut protection over rubber or neoprene gloves. Comply with FDA food handling requirements 21 CFR 177.2600.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- EMERGENCY ZONE Polyester Tow Rope (606)
- ANSELL VersaTouch Chemical Resistant Gloves, Nitrile, Size 9 (184702)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-185)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (29-865)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- Ansell Gloves & Hand Protection