Shop All Disposable Gloves
Ansell
Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL (11)
Mfr # 92-134
Zoro # G107452273
product price: $7.75
/pk 90, $0.09/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XXL (10.5 - 11)
- Size 2XL (11)
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 92-134
- Zoro # G107452273
- UPC # 20076490453217
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XXL (10.5 - 11) |
Size | 2XL (11) |
Length | 9 1/2 in |
Size- Alpha | 2XL |
Size - Numeric | 11 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 2.4 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner, Features Lightweight, Finger Thickness 3.5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Pigskin Palm, L, PR (279875)
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 100 PK (N485)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue (SU-690)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS (6), 300 PK (UF-524-XS)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL (10), 100 PK, Clear (DF-850-XL)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Green (N894)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- Ansell Disposable Gloves