Shop All Disposable Gloves
Ansell
Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL (10), 100 PK, Blue
Mfr # V29
Zoro # G4036728
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 2.8 mil
- Material Vinyl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # V29
- Zoro # G4036728
- UPC # 683438522940
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL (10) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Blue, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 4.7 mil, Latex-Free Yes, Length 9 1/2 in, Material Vinyl, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards CA Prop 65 Compliance, EN 420:2003 + A1:2009, FDA 21 CFR 177-2600, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Series V29, Size- Alpha XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK6 (3KAS6RED)
- CAROLINA SHOE Size 9EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S (7), 100 PK, Blue (V29)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L (9), 100 PK, Blue (V29)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Blue (V29)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 50 PK, Blue (SG-375-XL)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS (92-616)
- Ansell Disposable Gloves