Shop All Disposable Gloves
Ansell
Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK
Mfr # UF-524-XS
Zoro # G4507517
original price:
$25.59
5% off
new price: $24.29
/pk 300, $0.08/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Palm Thickness 2.4 mil
- Material Nitrile
- Color Cobalt Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # UF-524-XS
- Zoro # G4507517
- UPC # 769799524004
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Length | 9 in |
Glove Length | 9.1" |
Glove Size and Cuff Length Style | XS/Standard |
Size - Numeric | 6 |
Size- Alpha | XS |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.2 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 3.1 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Light Blue (9905PFXL)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Black (MICN643)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (N481)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- Ansell Gloves & Hand Protection