Shop All Disposable Gloves
Ansell
Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK
Mfr # UF-524-S
Zoro # G4507526
original price:
$25.99
5% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 2.4 mil
- Material Nitrile
- Color Cobalt Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # UF-524-S
- Zoro # G4507526
- UPC # 769799524011
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 9 in |
Glove Length | 9.1" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.2 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 3.1 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Large (NV2010LH)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- PORTWEST Hi-Vis Contrast Rain Jacket, XXXL (US366)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK (LSE-104)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, XL (92-675)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- Ansell Disposable Gloves