Shop All Disposable Gloves
Ansell
Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK
Mfr # UF-524-L
Zoro # G4507535
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Palm Thickness 2.4 mil
- Material Nitrile
- Color Cobalt Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # UF-524-L
- Zoro # G4507535
- UPC # 769799524035
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 in |
Glove Length | 9.1" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 2.2 mil, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Double Gloving Method Inner, Finger Thickness 3.1 mil, Latex-Free Yes, Length 9 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Glove Treatments Powder-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 3.5" H, 5" W, NOTICE Video Surveillance In Use On These Premises Sign, Landscape, 10PK (OS-NS-D-35-L-16813-10PK)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, M, 300 PK (UF-524-M)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, S, 300 PK (UF-524-S)
- ANSELL Disposable Gloves, Nitrile, Powdered Green, S ( 7 ), 1000 PK (93-300)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue (SU-690)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- BIOCLEAN BioClean(TM), Nitrile Disposable Gloves, 7.09 mil Palm, Nitrile, Powder-Free, 7 1/2, 200 PK, White (BNPS)
- Ansell Disposable Gloves