Shop All Disposable Gloves
Ansell
Ultra One, Latex Exam Gloves, 9.8 mil Palm, Latex, Powder-Free, L, Beige
Mfr # MFX-UL315L
Zoro # G003702588
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 9.8 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX-UL315L
- Zoro # G003702588
- UPC # 769799031540
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 9.8 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ultra One |
Description
The Ultra One glove is a favorite among high-risk professionals for good reason. It offers durability and solid protection while providing the tactile sensitivity of an examination glove. Longer, with an extended, beaded cuff for increased protection over the wrist and arm, the Ultra One glove is a proven performer.
Features:- Strong, durable and comfortable - the best of tensile strength, elongation and low modulus.
- Exceeds proposed FDA and current ASTM standards for quality and performance.
- Textured fingers for a secure grip in wet or dry conditions.
- Box of 50.
- Size - Large.
- Item Weight - 2.100 lbs.
- Case Quantity - 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- MOLDEX Moldex 7002 7000 Series Half Mask Respirator, Medium (7002)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93-732)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (MK-296)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- Ansell Disposable Gloves