Shop All Disposable Gloves
Ansell
TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green
Mfr # 93-300
Zoro # G8506757
product price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Green
- Material Nitrile
- Palm Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-300
- Zoro # G8506757
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 12 in |
Glove Length | 12" |
Glove Size and Cuff Length Style | XL/Standard |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Category III, AQL EN374 1.5, EN421, ASTM D3577 Type II, ISO Class 5 or Higher Clean Room Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Grain Goatskin Leather Palm, PK12 (1940L)
- SPEAKMAN Eye/Face Wash Dust Cover, 10-7/64 in.W (OCV)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Green (93-300)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Latex, L, Blue (MFXSG375L-CASE)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- FIFTHPULSE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Cool Gray (FMN100564)
- Ansell Gloves & Hand Protection