Shop All Disposable Gloves
Ansell
TouchNTuff 93-250, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Gray
Mfr # 93250060
Zoro # G5938957
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5.1 mil
- Powdered/Powder-Free Powder-Free
- Series TouchNTuff 93-250
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 93250060
- Zoro # G5938957
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XS |
Details
Item | Nitrile Disposable Gloves |
Color | Gray |
Material | Nitrile |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 93-250 |
Sterile/Non-Sterile | Non-Sterile |
Description
Glove Touchntuff 93-250 Disposable Nitrile Sz Xs 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- CARHARTT Size 8 Men's Western Boot Steel Work Boot, Brown (CMP1200 8M)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19265)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- Ansell Gloves & Hand Protection