Shop All Disposable Gloves
This Product is Discontinued
Ansell
TouchNTuff 93-250, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Gray (Discontinued)
Mfr # 93250100
Zoro # G5938774
This Product is Discontinued
Key Features
- Size XL
- Color Gray
- Material Nitrile
- Palm Thickness 5.1 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 93250100
- Zoro # G5938774
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Gray |
Material | Nitrile |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 93-250 |
Sterile/Non-Sterile | Non-Sterile |
Description
Glove Touchntuff 93-250 Disposable Nitrile Sz Xl 100Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.