Shop All Disposable Gloves
Ansell
TouchNTuff 93-250, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, Dark Grey
Mfr # 93250080
Zoro # G502538732
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5.1 mil
- Powdered/Powder-Free Powder-Free
- Series TouchNTuff 93-250
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93250080
- Zoro # G502538732
- UPC # 20076490053264
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Dark Grey |
Material | Nitrile |
Palm Thickness | 5.1 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 93-250 |
Sterile/Non-Sterile | Non-Sterile |
Description
ANSELL TOUCHNTUFF 93-250 NITRILE POWDER FREE DISPOSABLE GLOVE, 5 MIL, DARK GREY, M, 100/BOX KEY FEATURES AND BENEFITS FEATURES ANSELL GRIP¿ TECHNOLOGY, WHICH MINIMIZES FORCE REQUIRED TO GRIP OBJECTS FOR REDUCED FATIGUE AND INCREASED PRODUCTIVITY 80% LESS FINGER FORCE AND 33% LESS PALM FORCE TO GRIP WET AND DRY OBJECTS, WHEN COMPARED TO STANDARD NITRILE GLOVES SOFT NITRILE FORMULATION PROVIDES COMFORT FOR LONG WEAR TIMES SILICONE FREE DESIGN IS PAINT AND FINISH PROCESS FRIENDLY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATERPILLAR Utility Glv Pro Blk Lg (CAT012260L)
- RETRACTA-BELT Belt Barrier, 20 ft. Belt L, Blue Belt (WM412RD20-BL-RE)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk5NitrileLB)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (25-201 S)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- Ansell Disposable Gloves