Shop All Disposable Gloves
This Product is Discontinued
Ansell
TouchNTuff 93-250, Disposable Nitrile Gloves with Ansell Grip Technology, 4.7 mil Palm, Nitrile (Discontinued)
Mfr # 93-250
Zoro # G0317670
This Product is Discontinued
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
- Color Anthracite Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-250
- Zoro # G0317670
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Gray, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards AQL EN374 1.5, ASTM D3767/EN 420, ASTM D412-06a, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.