Shop All Disposable Gloves
Ansell
TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue
Mfr # 565717
Zoro # G902608721
product price: $57.89
/ea
Sold in multiples of 2 for $115.78
$115.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4.3 mil
- Powdered/Powder-Free Powder-Free
- Series TouchNTuff 92-675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 565717
- Zoro # G902608721
- UPC # 76490007430
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4.3 mil |
Powdered/Powder-Free | Powder-Free |
Series | TouchNTuff 92-675 |
Sterile/Non-Sterile | Non-Sterile |
Silicone-Free | No |
Description
TOUCHNTUFF® 92-675 INDUSTRIAL DISPOSABLE GLOVES, POWDER FREE, BLUE, MEDIUM, 100 GLOVES/BOX TOUCHNTUFF® 92-675 IS A DURABLE AND COMFORTABLE NITRILE GLOVE WITH INCREASED CHEMICAL SPLASH PROTECTION. TEXTURED FINGERS PROVIDE A RELIABLE GRIP, MAKING THIS GLOVE IDEAL FOR LABORATORY AND FOOD PROCESSING APPLICATIONS. FEATURES
- THE GLOVE CONTAINS ABSOLUTELY NO FILLERS, ADDITIVES, SILICONES, OR PLASTICIZERS SUPERIOR CHEMICAL SPLASH PROTECTION SOFT, DURABLE NITRILE MATERIAL FOR ADDED COMFORT TEXTURED FINGERTIPS PROVIDE RELIABLE GRIP FDA COMPLIANT, MEETS 21 CFR POWDER FREE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 6 1 pc, 3PK (844716)
- RANDALL HAMMERED STAIR NOSING (3 FT A-1600-H)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, M, Cobalt Blue, 100 Pack (N192)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (92-134)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (V29)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (6010L)
- Ansell Disposable Gloves